Wire end ferrule without plastic sleeve DIN 46228 Part 1
Wire end ferrule
WENDFER-(SN)-50,0X18MM
Art.-no. 0557184456
EAN 4045727407707
Register now and access more than 125,000 products
Datasheets(X)
Wire cross section | 50 mm² |
Length (L) | 18 mm |
Sleeve inside diameter | 10.3 mm |
Sleeve-wall thickness | 0.30 mm |
Material | Copper |
Surface | Tin plated |