Welcome to Würth Greece For trade customers only

Wire cable cross clamp A4 stainless steel

Stainless steel A4 cross clamp
CBLCLMP-CROSS-A4-D4

Art.-no. 5176035004
EAN 4056807106458

Prices and availability visible after login
Wire cable cross clamp A4 stainless steel

Art.-no. 5176035004

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Closed design with set screw ISO 4026
  • For securing crossing wire ropes
Notice

These products have not been developed and manufactured as slings or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

WN 5176-035

Material

Stainless steel A4

Surface

Plain

Suitable for rope diameter (d)

4 mm

Thread type x nominal diameter (d1)

M12

Height (h1)

21 mm

Slot width

4.5 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information