Welcome to Würth Greece For trade customers only

Wire cable barrel terminal With eye

Wire cable barrel terminal stainless steel A4 loop
AUG-ROLLTRML-A4-D8

Art.-no. 5176024008
EAN 4045989830046
Prices and availability visible after login
Wire cable barrel terminal With eye

Art.-no. 5176024008

Prices and availability visible after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel A4
  • Pressed together with wire cables in order to produce a visually appealing cable end

  • The B12 hydraulic press with appropriate crimping insert is suitable for this
Notice

These products have not been developed and manufactured as slings or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

16 mm

Diameter of hole (d2)

14.5 mm

Eye diameter (d3)

32 mm

Effective length (l1)

124 mm

Length 2 (l2)

85 mm

Eye width (h1)

10 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Max. wire diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information