Welcome to Würth Greece For trade customers only

Wire cable 7 x 7 A4 stainless steel

WN 3055 A4 stainless steel 7 x 7
WRECBL-WN3055-A4-7X7-D1

Art.-no. 5176006001

EAN 4050641656995

Prices and availability visible after login
Wire cable 7 x 7 A4 stainless steel

Art.-no. 5176006001

Prices and availability visible after login
Quantity
PU
x 250 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Nominal strength of the wires: 1,570 N/mm²

Due to the 7 strands of 7 wires, 7x7 wire rope is stiffer than the 7x19 wire rope but more flexible than the 1x19 wire rope.

Notice

These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

1 mm

Calculated aggregate breaking force

0.71 kN

Min. breaking force

0.63 kN

Standards

WN 3055

Material

Stainless steel A4