Wire cable 7 x 19 A4 stainless steel
WN 3060 A4 stainless steel 7 x 19
WRECBL-WN3060-A4-7X19-D8
Register now and access more than 125,000 products
- Very flexible wire cable due to the 7 strands, each with 19 wires
- This enables a particularly narrow bending radius
These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d1) | 8 mm |
Calculated aggregate breaking force | 41.70 kN |
Min. breaking force | 33.30 kN |
Standards | WN 3060 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
