Welcome to Würth Greece For trade customers only

Winter softshell jacket - 75 years

Winter softshell jacket 75 years
SFTSHLLJKT WNTR WUERTH 75 ANTHRA/RED XL

Art.-no. M441391003

EAN 4251761490890

Prices and availability visible after login
Winter softshell jacket - 75 years

Art.-no. M441391003
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
Rugged and breathable winter jacket made of stretch material with water-repellent membrane. The FlexiT technology ensures maximum freedom of movement.
  • Water-repellent (8000 mm water column), breathable 4000 MVP

  • Reinforced shoulders, reflective inserts

  • 8 outer pockets and 2 inner pockets, concealed opening for headphone cable, detachable hood

  • E-Care fabric (provides 99% protection against electromagnetic radiation)

  • Certified in accordance with DIN EN 14058
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

XL

Material

96% polyester, 4% elastane

Fabric weight per m2

285 g

Padding

100% recycled polyester

Padding weight per m²

170 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information