Welcome to Würth Greece For trade customers only

Winter jacket SUPER ANTARES

Winter jacket SUPER ANTARES
WEATHPROFJAC-SUPER-ANTARES-NAVYBLUE-XXL

Art.-no. 9501008020

EAN 4062856838110

Prices and availability visible after login
Winter jacket SUPER ANTARES

Art.-no. 9501008020

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

XXL

Material

80% polyester, 20% cotton

Fabric weight per m2

200 g

Standards

EN 13688, EN 14058:2004

EN standard

13688, 14058:2004

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information