Winter jacket SUPER ANTARES
Winter jacket SUPER ANTARES
WEATHPROFJAC-SUPER-ANTARES-GREY-BLCK-3XL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey, Black |
Size | 3XL |
Material | 80% polyester, 20% cotton |
Fabric weight per m2 | 200 g |
Standards | EN 13688, EN 14058:2004 |
EN standard | 13688, 14058:2004 |