Welcome to Würth Greece For trade customers only

Winter jacket SUPER ANTARES

Winter jacket SUPER ANTARES
WEATHPROFJAC-SUPER-ANTARES-GREY-BLACK-M

Art.-no. 9501008023
EAN 4062856837960

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Black

Size

M

Material

80% polyester, 20% cotton

Fabric weight per m2

200 g

Standards

EN 13688, EN 14058:2004

EN standard

13688, 14058:2004

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information