Welcome to Würth Greece For trade customers only

Wing screw, square wings Similar to DIN 316, A2 stainless steel, plain

DIN 316 similar stainless steel A2 plain
SCR-WING-SIDIN316-US-A2-M8X35

Art.-no. 027282835
EAN 4038898236023
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
M8

Outer diameter (d2)

13.8 mm

Length (l1)

35 mm

Wing height (h1)

14.8 mm

Width of wing on nut (e2)

30.3 mm

Standards

DIN 316

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Head type

With wing

Drive type

With hand

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Design

Pressed

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information