Wing screw, square wings Similar to DIN 316, A2 stainless steel, plain
DIN 316 similar stainless steel A2 plain
SCR-WING-SIDIN316-US-A2-M4X16
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (d1) | M4 |
Outer diameter (d2) | 8 mm |
Length (l1) | 16 mm |
Wing height (h1) | 8.6 mm |
Width of wing on nut (e2) | 17.6 mm |
Standards | DIN 316 |
Material | Stainless steel A2 |
Property class | 0 - not applicable |
Surface | Plain |
RoHS-compliant | Yes |
Head type | With wing |
Head details | 0 - not applicable |
Drive type | With hand |
Internal drive | 0 - not applicable |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | 0 - not applicable |
Design | Pressed |
Area of application | 0 - not applicable |
Construction product | 0 - not applicable |
EC declaration of conformity (CE) | 0 - not applicable |