Wing repair washer in accordance with DIN 522, A2 stainless steel, plain
DIN 522 plain A2 stainless steel
WSH-FEND-TOLDIN522-C-A2-10,5X25X1,5
Art.-no. 0409931025
EAN 4048539352791
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 25 mm |
Thickness (h1) | 1.5 mm |
Standards | DIN 522 |