Welcome to Würth Greece For trade customers only

Wing repair washer according to DIN 522, A4 stainless steel, plain

DIN 522 bare stainless steel A4
WSH-FEND-TOLDIN522-C-A4-10,5X40X1,5

Art.-no. 0412931040

EAN 4045727374573

Prices and availability visible after login
Wing repair washer according to DIN 522, A4 stainless steel, plain

Art.-no. 0412931040

Prices and availability visible after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Suitable for screw thread

M10

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

40 mm

Thickness (h1)

1.5 mm

Standards

DIN 522, WN 412

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information