Wing repair washer According to DIN 522, zinc-plated steel, blue passivated (A2K)
DIN 522 steel zinc plated
WSH-FEND-TOLDIN522-(A2K)-6,4X40X3,0
Register now and access more than 125,000 products
Repair washers in different thicknesses and diameters
Datasheets(X)
CAD data (available after login)
![]() | |
Werkstoff | Steel |
Vickers hardness, HV | 140 HV |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Suitable for screw thread | M6 |
Diametro interno (d1) | 6.4 mm |
Outer diameter (d2) | 40 mm |
Thickness (h1) | 3 mm |
Normen | DIN 522 |