Wing repair washer According to DIN 522, A4 stainless steel, plain
DIN 522 bare stainless steel A4
WSH-FEND-TOLDIN522-C-A4-6,4X40X1,5
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
Standards | DIN 522, WN 412 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 40 mm |
Thickness (h1) | 1.5 mm |