Welcome to Würth Greece For trade customers only

Wing repair washer According to DIN 522, A4 stainless steel, plain

DIN 522 bare stainless steel A4
WSH-FEND-TOLDIN522-C-A4-12,5X40X1,5

Art.-no. 0412931240
EAN 4045727374603
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
Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Suitable for screw thread

M12

Internal diameter (d1)

12.5 mm

Outer diameter (d2)

40 mm

Thickness (h1)

1.5 mm

Standards

DIN 522, WN 412

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information