Wing nut, edged wing shape (American type)
DIN 314 similar steel zinc plated
NUT-WING-SIDIN314-US-(A2K)-M3
Art.-no. 03423
EAN 4011231342797
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 314 similar |
Material | Steel |
Surface | Zinc plated |
Form | American type |
Thread type x nominal diameter (D) | M3 |
Wing height (h1) | 9 mm |
Width of wing on nut (e1) | 17 mm |
Wing thickness | 2 mm |
Thread type | Metric thread |
RoHS-compliant | Yes |