Welcome to Würth Greece For trade customers only

Wing bolt, round wings DIN 316, malleable iron, zinc-plated, blue passivated (A2K)

DIN 316 malleable cast iron zinc plated
SCR-WING-DIN316-TPG-(A2K)-M5X12

Art.-no. 02375 12

EAN 4011231291705

Prices and availability visible after login
Wing bolt, round wings DIN 316, malleable iron, zinc-plated, blue passivated (A2K)

Art.-no. 02375 12

Prices and availability visible after login
Quantity
PU
x 250 pcs
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
M5

Outer diameter (d2)

11 mm

Length (l1)

12 mm

Wing height (h1)

13 mm

Width of wing on nut (e2)

26 mm

Head height

13 mm

Standards

DIN 316

Material

Malleable cast iron

Surface

Zinc plated

RoHS-compliant

Yes

Head type

With wing

Drive type

With hand

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Design

Pressed

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information