Welcome to Würth Greece For trade customers only

Windscreen cutting line

Windscreen cutting line
CUTLNE-WSCRN-RD-L25M

Art.-no. 071458 283

EAN 4052712341472

Prices and availability visible after login
Windscreen cutting line

Art.-no. 071458 283

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For damage-free removal of vehicle windows with particularly narrow gaps

High-tech fibres for very high tensile force


  • Extremely tear-resistant cutting thread for use in tight corners and in particularly narrow gaps


Minimal risk of paint and interior damage


  • Due to its round cross section, cutting injuries are extremely rare


Reusable and flexible


  • Can be used two to four times

  • If the thread tears, it can be knotted to continue working
Notice

The tensile strength is specified in N in this case; for cutting wires, it is indicated in N/mm². One square cutting wire with 0.6 x 0.6 mm cross section and 2000 N/mm² corresponds to tensile strength of approx. 720 N.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Roll

Min. tensile force

1800 N

Length

25 m

Colour

Red

Material

PE - Polyethylene

Cord thickness

0.85 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information