Welcome to Würth Greece For trade customers only

Windscreen cleaner with anti-freeze -17°C

Windscreen cleaner with anti-freeze -17°C
WSCRNCLNR-ANTIFREZ-CLR/BLU-(-17°C)-1000M

Art.-no. 0892332873

EAN 4056807564050

Prices and availability visible after login
Windscreen cleaner with anti-freeze -17°C

Art.-no. 0892332873

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

1000 ml

Weight of content

976 g

Chemical basis

Ethanol

Smell/fragrance

Citrus

Colour

Clear, Blue

pH value

9-10

Conditions for pH value

undiluted

Density

0.976 g/ml

Density conditions

at 20°C

Shelf life from production

24 Month

Bio-degradable

Yes

Container

Plastic bottle

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information