Welcome to Würth Greece For trade customers only

Windscreen cleaner Screenwash Plus

Windscreen cleaner screen clear Plus
WSCRNCLNR-ANTIFREZ-PLUS-1000ML

Art.-no. 0892332840

EAN 4050641097576

Prices and availability visible after login
Windscreen cleaner Screenwash Plus

Art.-no. 0892332840

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With anti-freeze for windscreen washer systems

Improved frost protection - reliably prevents windscreens and headlight wash systems from freezing



Excellent, improved cleaning performance - for crystal-clear vision even in cases of stubborn winter dirt such as road salt and greasy road dirt



Gentle on materials


  • Polycarbonate glass is not attacked

  • Gentle on paint and rubber


Compatible with fan nozzles - can be used universally for all vehicle types



Easy-to-clean effect


  • The even, thin wetting of the windscreen enables easy cleaning

  • Lasting cleaning effect, as dirt cannot adhere as quickly after use
Notice

Note on suitability for fan nozzles:


Due to the fluid's viscosity, a fan-shaped spray jet can be ensured down to a temperature of -15°C with 1:1 dilution

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

1 l

Weight of content

910 g

Chemical basis

Water and ethanol

Smell/fragrance

Lemon

Colour

Blue

pH value

7.6

Max. anti-freeze

-63 °C

Min. flashing point

23 °C

Density

0.911 g/cm³

Density conditions

at 20°C

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Bio-degradable

Yes

Container

Plastic bottle

Mixing table
Screen wash Water Anti-freeze down to approx.
Concentrate - -63°C
2 parts 1 part -35°C
1 part 1 part -23°C
1 part 2 parts -12°C
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 4
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 5
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 1
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 3
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information