Windscreen Wiper for Commercial Vehicle Heavy Duty
Windscreen wiper commerical vehicle Standard
WSCRNWPR-TRUCK-UHOOK-650MM
Register now and access more than 125,000 products
Optimum visual comfort in the driving experience.
The steel frame evenly distributes pressure across the windshield
Long service life
- 800000 cycles test wiping performance
- 1.6 mm galvanized steel frame
- Grade-A rubber grade
Available in a variety of blade styles for trucks and buses
Datasheets(X)
Range of applications | Truck |
Length | 650 mm |
Wiper arm type | Hook mounting 12 x 4 mm, Hook mounting 9 x 3 mm, Hook mounting 9 x 4 mm, Swivel mounting 16 mm |
Design | Standard |
Material | Metal/rubber |
Product weight (per item) | 420.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!