Welcome to Würth Greece For trade customers only

Windscreen Wiper for Commercial Vehicle Heavy Duty

Windscreen wiper commerical vehicle Standard
WSCRNWPR-TRUCK-SADDLE-800MM

Art.-no. 0848281800
EAN 4062856824779

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust and durable wiper blade assembly suitable for commercial vehicles such as trucks and buses

Optimum visual comfort in the driving experience.


The steel frame evenly distributes pressure across the windshield



Long service life


  • 800000 cycles test wiping performance

  • 1.6 mm galvanized steel frame

  • Grade-A rubber grade


Available in a variety of blade styles for trucks and buses

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Range of applications

Truck, Bus

Length

800 mm

Wiper arm type

Swivel mounting 22 mm, Swivel mounting 25 mm, Swivel mounting 27 mm

Design

Standard

Material

Metal/rubber

Product weight (per item)

800.000 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Rapid windscreen cleaner in display carton

CLNR-WSCRN-SUM-RAPID-32ML

Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information