Windscreen Cleaner with Antifreeze Properties -25°C
CLNR-WSCRN-FROSTPROT-CLEAR/BLUE-250ML
Register now and access more than 125,000 products
Used as a solution with preferably distilled water or even as is, in extreme temperatures (-25°C)
Facilitates water flow for better contact of the wiper with the windscreen, ensuring better wiping
Contains special cleaning ingredients, offering crystal-clear visibility, without dazzling and road dust
Suitable for glasses made of polycarbonate material
With anti-sediment action preventing salt formation
Doesn't damage the car colour and doesn't polymerize car plastics and elastic parts (windscreen wipers - plastic covers - seals etc.)
Eco-friendly
Pleasant scent
Suitable for all cars, trucks, buses
Datasheets(X)
Contents | 250 ml |
Weight of content | 243 g |
Chemical basis | Ethanol |
Colour | Clear, Blue |
Density | 0.975 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 24 Month |
Container | Plastic bottle |