Windscreen Cleaner with Antifreeze Properties -17°C
WSCRNCLNR-ANTIFREZ-BLITZ-3LTR
Register now and access more than 125,000 products
Facilitates water flow for better contact of the wiper with the windscreen, ensuring better wiping.
• Immediate cleaning action
Immediately and easily removes killed insects, greasy substances and blurring. Contains special cleaning ingredients, offering crystal-clear visibility, without dazzling and road dust.
• Suitable for glasses made of Polycarbonate
• Doesn't include solvents and doesn't damage sealing rubber
• Pleasant scent
• Suitable for all cars, trucks, buses
Datasheets(X)
Contents | 3000 ml |
Weight of content | 2589 g |
Chemical basis | Ethanol |
Colour | Blue transparent |
pH value | 9-10 |
Conditions for pH value | undiluted |
Min. flashing point | -17.3 °C |
Density | 0.94 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 24 Month |
Silicone-free | Yes |
Container | Polybag |