Welcome to Würth Greece For trade customers only

Window construction screw self-drilling raised countersunk head FEBOS®plus steel, zinc-plated, blue passivated, PH drive

FEBOSplus steel zinc ptd. raised counters. head H
SCR-DBIT-RSDCS-SORT-H2-(A2K)-3,9X19

Art.-no. 0207683919
EAN 4038898366515
Prices and availability visible after login
Window construction screw self-drilling raised countersunk head FEBOS®plus steel, zinc-plated, blue passivated, PH drive

Art.-no. 0207683919

Prices and availability visible after login
Quantity
PU
x 5000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For use in automatic systems, roller-sorted
  • Tapping screw thread

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in UPVC window construction

  • For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Notice

Please also note the information on the overview page.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

ST3.9

Length (l1)

19 mm

Head diameter (dk)

7 mm

Head height (k1)

2.7 mm

Drill tip length (lp)

6 mm

Drill tip diameter (dp)

3.2 mm

Internal drive

H2

Head type

Raised countersunk head

Shape of tip

Drilling tip

Thread design

Full thread

Thread type

Self-tapping screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information