Welcome to Würth Greece For trade customers only

Window construction screw, raised countersunk head FBS steel, zinc-nickel-plated black (ZNBHL), PH drive

FBS steel zinc-nickel black cntrsnk H roller-sort.
SCR-NEEDPIN-H2-SORT-(ZNBHL)-4,1X16

Art.-no. 5071204116
EAN 4056807200651

Prices and availability visible after login
Window construction screw, raised countersunk head FBS steel, zinc-nickel-plated black (ZNBHL), PH drive

Art.-no. 5071204116

Prices and availability visible after login
Quantity
PU
x 6000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For use in automatic systems, roller-sorted
  • Special thread with needle tip

  • Head diameter 7.0 mm

  • Window construction screw for securing fittings on plastic profiles


Increased corrosion protection


In the salt-spray mist test according to DIN EN ISO 9227-NSS, 360 hours without red rust on base metal corrosion



Cr(VI)-free corrosion protection layer



Roller-sorted


Sorted according to head diameter


(Foreign parts > or < such as head diameter will be sorted out)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc nickel black

RoHS-compliant

Yes

Nominal diameter (d)

4.1 mm

Length (l)

16 mm

Head diameter (dh)

7 mm

Head height (k)

2.2 mm

Internal drive

H2

Thread length (lg)

13.8 mm

Head type

Raised countersunk head

Thread type

Self-tapping screw thread

Core diameter

2.5 mm

Shape of tip

Pinpoint

Product weight (per item)

0.908 g

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information