Window construction screw, raised countersunk head FBS Steel, zinc-nickel-plated black (ZNBHL), PH drive
FBS steel zinc-nickel black cntrsnk H roller-sort.
SCR-NEEDPIN-H2-SORT-(ZNBHL)-4,1X30
Register now and access more than 125,000 products
- Special thread with needle tip
- Head diameter 7.0 mm
- Window construction screw for securing fittings on plastic profiles
Increased corrosion protection
In the salt-spray mist test according to DIN EN ISO 9227-NSS, 360 hours without red rust on base metal corrosion
Cr(VI)-free corrosion protection layer
Roller-sorted
Sorted according to head diameter
(Foreign parts > or < such as head diameter will be sorted out)
Datasheets(X)
Werkstoff | Steel |
Oberfläche | Zinc nickel black |
RoHS-compliant | Yes |
Nominal diameter (d) | 4.1 mm |
Länge (l) | 30 mm |
Head diameter (dh) | 7 mm |
Head height (k) | 2.2 mm |
Internal drive | H2 |
Thread length (lg) | 27.8 mm |
Head type | Raised countersunk head |
Thread type | Self-tapping screw thread |
Core diameter | 2.5 mm |
Shape of tip | Pinpoint |
Produktgewicht (per Stück) | 1.548 g |
Declaration of performance (EU-CPR) | No |