Window construction screw, raised countersunk head FBS
FBS steel zinc plated raised cs head H KTL black
SCR-RSDCS-NEEDPIN-H2-(KTL)-4,1X30
Art.-no. 0185224130
EAN 4024835181822
Register now and access more than 125,000 products
Drive: PH2
Special thread with needle tip
Head diameter 7.0 mm
Increased corrosion protection
In the salt-spray mist test according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.
Thermal stability of corrosion protection layer 150°C
Cr(VI)-free corrosion protection layer.
Please also note the information on the overview page.
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Cathodic dip painting |
RoHS-compliant | Yes |
Nominal diameter (d) | 4.1 mm |
Length (l) | 30 mm |
Head diameter (dh) | 7.0 mm |
Head height (k) | 2.2 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Thread type | Special thread with needle tip |
Colour | Black |
Product weight (per item) | 1.550 g |
Declaration of performance (EU-CPR) | No |
