Welcome to Würth Greece For trade customers only

Window construction screw, raised countersunk head FBS

FBS steel zinc plated raised countersunk head H
SCR-RSDCS-NEEDPIN-H2-(A3K)-4,1X35

Art.-no. 0185284135
EAN 4038898109617

Prices and availability visible after login
Window construction screw, raised countersunk head FBS

Art.-no. 0185284135

Prices and availability visible after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steel, galvanized, blue passivated, PH drive
  • Drive: PH2

  • Special thread with needle tip

  • Head diameter 7.0 mm


Thermal stability of corrosion protection layer 150°C


Cr(VI)-free corrosion protection layer.

Notice

Please also note the information on the overview page.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information