Welcome to Würth Greece For trade customers only

Window adhesive Basic

Window adhesive BASIC
WNDWADH-BASIC-BLCK-310ML

Art.-no. 0890023601

EAN 4062856710751

Prices and availability visible after login
Window adhesive Basic

Art.-no. 0890023601

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Standard-modulus, conductive 1-component window adhesive, which can be used at any time of the year.

Can be used at any time of the year


Can be driven after 6 hours with airbag



Suitable for replacement glazing within cars, commercial vehicles and other elastic adhesive applications.



Safety tested


  • Drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS208/212

  • Meets requirements of original equipment manufacturers (vehicle manufacturers)


Long processing time


User-friendly application



Very solid


Very good on vertical surfaces, such as side windows



Easy to smooth


Ideal for visible joints



Eco-friendly bags


More content, less packaging, less waste

Notice

The Würth active cleaner and Würth Varioprimer must be used for surface preparation. Products must be tested for durability before use. Apply adhesive while holding the gun vertically, starting from the middle of the bottom window edge. Do not position the vehicle on the lifting platform. Please note the vehicle manufacturer's specifications regarding bead geometry. The application and drive-away times must be observed.


The application information is recommendations based on our tests and experience; you must perform your own tests before each application. Due to the large number of applications, storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service team provides technical information or acts as a consultancy service, no responsibility is taken by this service, except where the advice or information falls within the scope of our specified, contractually agreed service or the advisor has acted intentionally. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development to the products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Replacement glazing of cars. Suitable for elastic bonding and sealing, as well as for bonding windscreens made of acrylic (PMMA) in trailers and motor homes.

Instructions

When applying the material, make sure that the working environment is clean. For proper and correct operation, it is essential that the product is used with the associated Würth system components. The work instructions included with the product must be observed during processing.

Contents

310 ml

Container

Cartridge

Chemical basis

Moisture curing 1K polyurethane

Colour

Black

Density/conditions

1.19 g/cm³ / at 20°C

Max. open time /conditions

60 min / at 23°C and 50% humidity

Min./max. processing temperature

5 to 35 °C

Shelf life from production/conditions

12 Month / at 5°C to 25°C

Tensile strength

3.5 MPa

Product weight (per item)

408.900 g

Shelf life from production

12 Month

Density

1.19 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information