Window adhesive Basic
Window adhesive BASIC
WINDSCREEN BONDING SET FAST CURING
Art.-no. 08932003
EAN 4046777482423
Register now and access more than 125,000 products
Can be used at any time of the year
Can be driven after 6 hours with airbag
Suitable for replacement glazing within cars, commercial vehicles and other elastic adhesive applications.
Safety tested
- Drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS208/212
- Meets requirements of original equipment manufacturers (vehicle manufacturers)
Long processing time
User-friendly application
Very solid
Very good on vertical surfaces, such as side windows
Easy to smooth
Ideal for visible joints
Eco-friendly bags
More content, less packaging, less waste
The Würth active cleaner and Würth Varioprimer must be used for surface preparation. Products must be tested for durability before use. Apply adhesive while holding the gun vertically, starting from the middle of the bottom window edge. Do not position the vehicle on the lifting platform. Please note the vehicle manufacturer's specifications regarding bead geometry. The application and drive-away times must be observed.
The application information is recommendations based on our tests and experience; you must perform your own tests before each application. Due to the large number of applications, storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service team provides technical information or acts as a consultancy service, no responsibility is taken by this service, except where the advice or information falls within the scope of our specified, contractually agreed service or the advisor has acted intentionally. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development to the products.
Datasheets(X)
Replacement glazing of cars. Suitable for elastic bonding and sealing, as well as for bonding windscreens made of acrylic (PMMA) in trailers and motor homes.
When applying the material, make sure that the working environment is clean. For proper and correct operation, it is essential that the product is used with the associated Würth system components. The work instructions included with the product must be observed during processing.
Product weight (per item) | 650.000 g |
Shelf life from production | 9 Month |