Welcome to Würth Greece For trade customers only

Wide-span shelf

Wide-span rack
WIDESPNSHLF-GROUND-2000X1850X800MM

Art.-no. 0957588600
EAN 4062856950942
Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For organised storage of large and heavy parts
  • Our basic and add-on bays allow optimised use of the available storage space and individual configuration

  • Convenient handling on large shelves, even when storing bulky goods

  • Omega stand profile and diagonal and horizontal frame bracing make it extremely sturdy and ensure a very high load capacity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Secure, easy-access storage for large, bulky and heavy goods.

Width

1850 mm

Depth

800 mm

Height

2000 mm

Material

Sheet steel

Shelf load

790 kg

Number of levels

3 PCS

Bay load

7500 kg

Material of carrier section

Steel plate

Colour

Gentian blue RAL 5010, Pure orange RAL 2004

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Shelving level For wide-span racks

SHLFCPRT-F.WIDESPNRCK-1850X800X145

For extending the wide-span rack and increasing storage space
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information