Welcome to Würth Greece For trade customers only

Wide PVC tape for insulation and marking

Wide PVC marking and insulation tape
INSUTPE-PVC-WHITE-25M

Art.-no. 09850781

EAN 4065746566438

Prices and availability visible after login
Wide PVC tape for insulation and marking

Art.-no. 09850781

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible PVC electrical insulation tape covered with a solvent-based cross-linked rubber resin adhesive
  • Fire resistant

  • Self-extinguishing

  • Easy to unroll and tear for easy use

  • Resistant to water and UV, making it possible to use outdoors

  • Non-corrosive adhesive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Insulation and electrical marking

Instructions

Surfaces must be clean and dry


Temperature of application between 0°C and +40°C

Chemical basis

Polyvinyl chloride

Colour

White coloured

Width

50 mm

Length

25 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information