Welcome to Würth Greece For trade customers only

Wheel bearing inner ring puller set 12 pieces

Wheel bearing inner ring puller set uni. 12 pieces
SET OF TOOLS REPL. OF INNER RING BEARING

Art.-no. 1952003870
EAN 4058794286632

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal puller with unique gripping principle, also for use on flush bearing inner rings that remain on the wheel hub during replacement of the wheel bearing.
  • For universal use with all bearing inner rings with a diameter of 35–61 mm

  • When clamping with the clamping bell, the special cutting profile of the clamping sleeves penetrates even the smallest working gaps resulting from the production process, thereby enabling removal without slippage

  • Bearing ring is fully gripped and removed without tilting

  • Also works in cases where the ABS pulse wheel is firmly attached to the wheel hub (e.g. VW Golf)

  • Clamping sleeve size 1 suitable for even the smallest bearing rings, e.g. for Smart, Mitsubishi Colt, VW Up, Seat Mii, Skoda Citigo, Fiat Panda, Fiat Cinquecento, Mini etc.


Scope of delivery


  • 1 x basic unit including spindle with pressure cone

  • 1 x clamping sleeve size 1, diameter 35 – 40 mm

  • 1 x clamping sleeve size 2, diameter 40 – 45 mm

  • 1 x clamping sleeve size 3, diameter 45 – 51 mm

  • 1 x clamping sleeve size 4, diameter 50 – 55 mm

  • 1 x clamping sleeve size 5, diameter 55 – 61 mm

  • 2 x spanners, diameters 59.5 / 83.0 mm

  • 1 x high-performance spindle grease
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Passenger vehicles and transporters, e.g. VAG, BMW, Ford, Fiat, Mercedes, Opel, Renault, Seat etc.

Number of pieces

12 PCS

Produktgewicht (per Stück)

7090.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information