Welcome to Würth Greece For trade customers only

Welding wire SG2

MIG welding wire SG2, fixed reel
WELDWRE-MIG-SG2-BSKT-16KG-1,2MM

Art.-no. 9500001219
EAN 4056807118482

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fixed coil winding
  • Offers improved performance while avoiding stoppages due to stuck or tangled wire

  • Particularly suitable for automatic welding systems
Notice

Classifications:


  • AWS A 5.18 ER 70S-6

  • EN ISO 14341-A: G 46 4 M21 3 Si1

  • EN ISO 14341-A: G 42 2 C1 3Si1


Certifications:


TÜV 18687



Mechanical characteristics G46 4 M21 3Si1:


  • Tensile strength Rm 530–680 MPa

  • Yield strength Rs ≥ 460 MPa

  • Elongation A5d ≥ 20.0%

  • Resilience at -40°C Kv ≥ 47 J


Mechanical characteristics G42 2 C1 3Si1:


  • Tensile strength Rm 500–640 MPa

  • Yield strength Rs ≥ 420 MPa

  • Elongation A5d ≥ 20.0%

  • Resilience at -20°C Kv ≥ 47 J
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information