Welding wire SG2
MIG welding wire SG2, loose reel
ARGON SHIELDED WIRE SG2 1,0MM 5KG

Register now and access more than 125,000 products
- For welding carbon steel
- Shielding gas: CO2, Ar-CO2 mix and Ar-O2 mix (EN ISO 14175)
Classifications:
- AWS A 5.18 ER 70S-6
- EN ISO 14341-A: G 46 4 M21 3 Si1
- EN ISO 14341-A: G 42 2 C1 3Si1
- EN ISO 14341-A: G 46 3 M14 3Si1
Certifications:
TÜV 18687
Mechanical characteristics G46 4 M21 3Si1:
- Tensile strength Rm 530-680 MPa
- Yield strength Rs ≥ 460 MPa
- Elongation A5d ≥ 20.0 %
- Resilience at -40 °C Kv ≥ 47 J
Mechanical characteristics G42 2 C1 3Si1:
- Tensile strength Rm 500-640 MPa
- Yield strength Rs ≥ 420 MPa
- Elongation A5d ≥ 20.0 %
- Resilience at -20 °C Kv ≥ 47 J

Datasheets(X)
Wire diameter (Ø) | 1.0 mm |
Layer-coiled | Yes |
Type of coil | Plastic coil S200 |
Material | Carbon steel |
Min. longitudinal elongation | 22 % |
Min. tensile strength | 540 N/mm² |
Product weight (per item) | 1.000 g |
Shielding gas | Argon/CO2 |