Welding wire SG2
MIG welding wire SG2, fixed reel
ARGON SHIELDED WIRE SG2 1,0MM 15KG

Register now and access more than 125,000 products
- Offers improved performance while avoiding stoppages due to stuck or tangled wire
- Particularly suitable for automatic welding systems
Classifications:
- AWS A 5.18 ER 70S-6
- EN ISO 14341-A: G 46 4 M21 3 Si1
- EN ISO 14341-A: G 42 2 C1 3Si1
Certifications:
TÜV 18687
Mechanical characteristics G46 4 M21 3Si1:
- Tensile strength Rm 530-680 MPa
- Yield strength Rs ≥ 460 MPa
- Elongation A5d ≥ 20.0 %
- Resilience at -40 °C Kv ≥ 47 J
Mechanical characteristics G42 2 C1 3Si1:
- Tensile strength Rm 500-640 MPa
- Yield strength Rs ≥ 420 MPa
- Elongation A5d ≥ 20.0 %
- Resilience at -20 °C Kv ≥ 47 J

Datasheets(X)