Welding safety boots S1P C29SK
Welding safety boots S1P C29SK
WELDER SAFETY BOOTS S1P N.42
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | 42 |
Material of shoes upper | Leather |
Safety category | S1P |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Composites (metal-free) |