Welcome to Würth Greece For trade customers only

Welding safety boots S1P C29SK

Welding safety boots S1P C29SK
WELDER SAFETY BOOTS S1P N.41

Art.-no. 9500001094
EAN 4056807107509

Prices and availability visible after login
Welding safety boots S1P C29SK

Art.-no. 9500001094

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

41

Material of shoes upper

Leather

Safety category

S1P

Standards

ISO 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information