Welding plate Part 1 — short version, type SP
WELDPLT-DIN3015-1-SP-W2-SZ2
Art.-no. 0599010200
EAN 4024835707183
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal size | 2 |
Nominal size according to DIN | 2 |
Thread type x nominal diameter (d6) | M6 |
Length (l2) | 42 mm |
Width (b1) | 30 mm |
Thickness (s2) | 3 mm |
Hole distance (e1) | 26 mm |
DIN | 3015-1 |
Material | Steel |
Surface | Phosphated |
