Welding electrode Arosta 316L
Welding electrode AWS A5.4 E316L-16
WELDELTRD-E316L16-D3,2X350MM-4,5KG






Register now and access more than 125,000 products
Rutile-basic electrode for welding of stainless and acid-resistant steel
- Ideal for butt welds and fillet welds in all positions, except vertical down
- Molybdenum level min. 2.7 %
- High resistance to general and intergranular corrosion
- Gives a weld with a neat surface
- Easy slag removal
- Strong electrode coating
- Weldable on AC and DC + polarity
Classification
- AWS A5.9/A5.9M: ER316, ER316L
- ASME SFA-A5.9: ER316, ER316L
- EN ISO 14343-B: SS316L
- AWS A5.9/A5.9M: ER316, ER316L
- ASME SFA-A5.9: ER316, ER316L
- EN ISO 14343-B: SS316L
Datasheets(X)
Wire diameter (Ø) | 3.20 mm |
Length | 350 mm |
Min./max. current | 80-120 A |
Standards | ISO 3581 |
Material | Stainless steel - 316L |
American Welding Society (AWS) | A5.4: E 316L-16 |
Coating of welding electrode | Rutile |
Colour | Grey |
Min. tensile strength | 540 N/mm² |
Min. current | 80 A |
Max. current | 120 A |
Min. longitudinal elongation | 30 % |