Welcome to Würth Greece For trade customers only

Welding electrode AWS A5.4 E312

Welding electrode AWS A5.4 E312
INOX ELECTRODE E312L16 D3,2X350MM 4,5KG

Art.-no. 9500001182

EAN 4056807111407

Prices and availability visible after login
Welding electrode AWS A5.4 E312

Art.-no. 9500001182

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

3.20 mm

Length

300 mm

Min./max. current

80-110 A

Weight

4.5 kg

Standards

ISO 3581

Coating of welding electrode

Rutile

Colour

Grey

Min. tensile strength

700 N/mm²

Min. current

80 A

Max. current

110 A

Min. longitudinal elongation

20 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information