Welcome to Würth Greece For trade customers only

Welding electrode AWS A5.4 E308L-16

Welding electrode AWS A5.4 E308L-16
INOX ELECTRODE E308L16 D2,5X250MM 3KG

Art.-no. 9500001185

EAN 4056807111438

Prices and availability visible after login
Welding electrode AWS A5.4 E308L-16

Art.-no. 9500001185

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

2.5 mm

Length

250 mm

Min./max. current

50-90 A

Weight

3.0 kg

Standards

ISO 3581

American Welding Society (AWS)

A5.4: E 308L-16

Coating of welding electrode

Rutile

Colour

Grey

Min. tensile strength

520 N/mm²

Min. current

50 A

Max. current

90 A

Min. longitudinal elongation

35 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information