Welcome to Würth Greece For trade customers only

Welding electrode AWS A5.1 E7018

Welding electrode AWS A5.1 E7018
BASIC ELECTRODE E7018 D3,2Χ350MM 4KG

Art.-no. 9500001166
EAN 4056807111247

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

3.20 mm

Length

350 mm

Min./max. current

100-140 A

Weight

4.0 kg

Standards

ISO 2560-A

American Welding Society (AWS)

A5.1: E 7018

Coating of welding electrode

Basic

Colour

Grey

Min. tensile strength

510 N/mm²

Min. current

100 A

Max. current

140 A

Min. longitudinal elongation

24 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information