Welcome to Würth Greece For trade customers only

Welding electrode AWS A5.1 E7018

Welding electrode AWS A5.1 E7018
BASIC ELECTRODE E7018 D2,5X350MM 3,4KG

Art.-no. 9500001165
EAN 4056807111230

Prices and availability visible after login
Welding electrode AWS A5.1 E7018

Art.-no. 9500001165

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

2.5 mm

Length

350 mm

Min./max. current

80-100 A

Weight

3.4 kg

Standards

ISO 2560-A

American Welding Society (AWS)

A5.1: E 7018

Coating of welding electrode

Basic

Colour

Grey

Min. tensile strength

510 N/mm²

Min. current

80 A

Max. current

100 A

Min. longitudinal elongation

24 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information