Welding electrode AWS A5.1 E6013
Welding electrode AWS A5.1 E6013
WELDELTRD-(E6013 PRO)-D2,5X350MM-4KG
Art.-no. 098226025
EAN 4062856375226
Register now and access more than 125,000 products
Datasheets(X)
Wire diameter (Ø) | 2.5 mm |
Length | 350 mm |
Min./max. current | 60-110 A |
Weight | 4.0 kg |
Standards | ISO 2560-A |
American Welding Society (AWS) | A5.1: E 6013 |
Coating of welding electrode | Rutile |
Colour | Grey |
Min. tensile strength | 510 N/mm² |
Min. current | 60 A |
Max. current | 110 A |
Min. longitudinal elongation | 22 % |