Welcome to Würth Greece For trade customers only

Welding electrode AWS A5.1 E6013

Welding electrode AWS A5.1 E6013
WELDELTRD-Ε6013 PRO D2Χ350MM 2,5KG

Art.-no. 9500001161

EAN 4056807111193

Prices and availability visible after login
Welding electrode AWS A5.1 E6013

Art.-no. 9500001161

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

2.0 mm

Length

350 mm

Min./max. current

45-80 A

Weight

2.5 g

Standards

ISO 2560-A

American Welding Society (AWS)

A5.1: E 6013

Coating of welding electrode

Rutile

Colour

Grey

Min. tensile strength

510 N/mm²

Min. current

45 A

Max. current

80 A

Min. longitudinal elongation

22 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information