Welding electrode AWS A5.1 E6013
Welding electrode AWS A5.1 E6013
RUTILE ELECTRODE E6013 D2.5X350 4KG
Art.-no. 9500001162
EAN 4056807111209
Register now and access more than 125,000 products
Datasheets(X)
Wire diameter (Ø) | 2.5 mm |
Length | 350 mm |
Weight | 4.0 kg |
Standards | ISO 2560 |
American Welding Society (AWS) | A5.1: E 6013 |
Coating of welding electrode | Rutile |
Colour | Grey |
Min. tensile strength | 450 N/mm² |
Min. longitudinal elongation | 22 % |