Welding electrode AWS A5.1 E6012
Welding electrode AWS A5.1 E6012
WELDELTRD-CELL-E6012 D3,2Χ350MM 4KG
Art.-no. 9500001160
EAN 4056807111186
Register now and access more than 125,000 products
Datasheets(X)
Wire diameter (Ø) | 3.20 mm |
Length | 350 mm |
Min./max. current | 90-140 A |
Standards | ISO 2560-A |
Coating of welding electrode | Rutile cellulose |
Colour | Grey |
Min. tensile strength | 510 N/mm² |
Min. current | 90 A |
Max. current | 140 A |
Min. longitudinal elongation | 22 % |